CUTLINE 885605 HSS SPLIT DIE M7.0 X 1.0 (1)


HSS SPLIT DIE

References
giss cutline:885605
rubix:215A7974
ean:3660338388828
brand logo
brand logo
Technical specifications
Threadingm7
Typesplit
Thread7 mm
See all Specifications

Product details : CUTLINE 885605 HSS SPLIT DIE M7.0 X 1.0 (1)



• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting

Applications

Use with left-hand turn

Technical specifications


Attributes
Threadingm7
Typesplit
Thread7 mm
Body materialhss
Diameter25.4 mm
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
  • Sold out