GUHRING 01914 010.000 MACHINE TAPS 9019140100000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:1914 10.000
Rubix:338A8864
Manufacturer :9019140100000
EAN:4031093337793
Product details : GUHRING 01914 010.000 MACHINE TAPS 9019140100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 74.69 excl. VAT
/ Each
£ 89.63 incl. VAT
- Usually arrives within 14 working days

