GUHRING 00206 000.300 HSS/HSCO COATED DRILLS 9002060003000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060003000
rubix:342A5464
ean:4031093018487
brand logo
brand logo
Technical specifications
Drilling diameter0.3 mm
Total length19 mm
Length of cut3 mm
See all Specifications

Product details : GUHRING 00206 000.300 HSS/HSCO COATED DRILLS 9002060003000


Technical specifications


Attributes
Drilling diameter0.3 mm
Total length19 mm
Length of cut3 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter0.3 mm
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days