GUHRING 00501 001.900 GT80/100 DRILLS 9005010019000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010019000
rubix:345A7011
ean:4031093146074
brand logo
brand logo
Technical specifications
Drilling diameter1.9 mm
Total length80 mm
Length of cut53 mm
See all Specifications

Product details : GUHRING 00501 001.900 GT80/100 DRILLS 9005010019000


Technical specifications


Attributes
Drilling diameter1.9 mm
Total length80 mm
Length of cut53 mm
Body materialhss
Tip angle130 °
Internal coolingno
Tail diameter1.9 mm
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
  • Usually arrives within 14 working days