Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00206 000.670 HSS/HSCO COATED DRILLS 9002060006700
GUHRING 00206 000.670 HSS/HSCO COATED DRILLS 9002060006700
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002060006700
rubix:
342A5576
ean:
4031093018753
Technical specifications
Drilling diameter
0.67
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00206 000.670 HSS/HSCO COATED DRILLS 9002060006700
Technical specifications
Attributes
Drilling diameter
0.67
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
0.67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
Usually arrives within 14 working days
Select variants (127)
Add to cart
Check our products from related categories
GUHRING 00211 002.350 HSS/HSCO COATED DRILLS 9002110023500
TITEX A1222-NO51 DEEP HOLE DRILLS HSS-E TYPE UFL 5059395
DORMER A120 HSS STUB DRILL 15.5MM
GUHRING 00205 001.220 UNIVERSAL HSS DRILLS 9002050012200
CUTLINE DRILL - HSS LONG SERIES MM 9.4 861382
ROEBUCK TIN JOBBER DRILL 3.50MM
TITEX A3143-1.35 MICRO DRILLS HSS 5062941
TITEX A3143-0.5 MICRO DRILLS HSS 5062884
GUHRING 00501 001.800 GT80/100 DRILLS 9005010018000
ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM
GUHRING 00223 005.600 STANDARD HSS DRILLS 9002230056000
GUHRING 05523 008.700 TWIST DRILL HSCO 8.700MM TYPE GU 500 DZ BRIGHT
TITEX A3143-0.64 MICRO DRILL 5062898
TITEX A1249XPL-2.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236526
GUHRING 00208 001.800 HSS/HSCO COATED DRILLS 9002080018000