ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM


Helicoidal HSS drill bit with cylindrical tail Unbranded

References
unbranded:S05.0X110
rubix:2003664
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length110 mm
Length of cut50 mm

Product details : ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM


Features latest carbide tip technology for an increased penetration and efficiency of cut. Suitable for use with both cordless and mains operated hammer drills. Quality grade of carbide ensures extended tool life and number of holes drilled. Proven flute geometries enable maximum spoil removal and produces truer and rounder holes. Copper brazed with optimum tip support.

Technical specifications


Attributes
Drilling diameter5 mm
Total length110 mm
Length of cut50 mm
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
  • Usually arrives within 14 working days