GUHRING 00206 001.950 HSS/HSCO COATED DRILLS 9002060019500


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060019500
rubix:342A5877
ean:4031093019682
brand logo
brand logo
Technical specifications
Drilling diameter1.95 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 00206 001.950 HSS/HSCO COATED DRILLS 9002060019500


Technical specifications


Attributes
Drilling diameter1.95 mm
Total length49 mm
Length of cut24 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter1.95 mm
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Usually arrives within 14 working days