CUTLINE DRILL - HSS LONG SERIES MM 3.2 861320
Cylindrical hss drill bits - hss - long
See technical informationSee documentsReferences
GISS Cutline:861320
Rubix:861320
EAN:3660338161278


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 69 mm |
Documents
Product details : CUTLINE DRILL - HSS LONG SERIES MM 3.2 861320
Cylindrical hss drill bits - hss - long
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 340 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- In stock: Next day delivery