Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00206 002.010 HSS/HSCO COATED DRILLS 9002060020100
GUHRING 00206 002.010 HSS/HSCO COATED DRILLS 9002060020100
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002060020100
rubix:
342A5889
ean:
4031093019743
Technical specifications
Drilling diameter
2.01
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00206 002.010 HSS/HSCO COATED DRILLS 9002060020100
Technical specifications
Attributes
Drilling diameter
2.01
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
2.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Select variants (127)
Add to cart
Check our products from related categories
GUHRING 00533 010.100 CORE DRILLS
DORMER A00212.8 JOBBER DRILL 5967476
TITEX A1154TFT-7.6 DRILLS TYP VA INOX 5200139
ROEBUCK 10-000 10.0MM ROLL FORGED JOBBER DRILL
TITEX A1622-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062594
TITEX A1822-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062670
DORMER A1106.2 SERIES DRILL 6.20 MM 5968378
GUHRING 00305 011.250 HSS/HSCO COATED DRILLS 9003050112500
GUHRING 05523 001.700 TWIST DRILL HSCO 1.700MM TYPE GU 500 DZ BRIGHT
TITEX A1622-4.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062586
GUHRING 00205 000.900 TWIST DRILLS 0.900 MM
GUHRING 02456 007.600 HSS/HSCO COATED DRILLS 9024560076000
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 8.5 861196
TITEX A1211TIN-7.8 JOBBER DRILLS HSS/HSS-E 5058969
TITEX A1722-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062654