Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 10-000 10.0MM ROLL FORGED JOBBER DRILL
ROEBUCK 10-000 10.0MM ROLL FORGED JOBBER DRILL
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
10-000 10.0MM
rubix:
025696
Technical specifications
Drilling diameter
10
mm
Total length
133
mm
Length of cut
87
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 10-000 10.0MM ROLL FORGED JOBBER DRILL
Metric
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
133
mm
Length of cut
87
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
DORMER A12511.0X250 SERIES DRILL 11.00 MM X 250 MM 5968094
TITEX A1211TIN-3.3 JOBBER DRILLS HSS/HSS-E 5058924
DORMER A110 HSS LONG SERIES DRILL 12.25MM
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
GUHRING 00207 006.700 TWIST DRILLS
GUHRING 00504 004.500 GT80/100 DRILLS 9005040045000
TITEX A1544-5.8 JOBBER DRILLS HSS/HSS-E 5062108
CUTLINE 883074 JOBBER DRILL HSS ZIRCO COATED31/64
DORMER A94014.0 SERIES DRILL 14.00 MM 5973029
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.2 860901
TITEX A1254TFT-14.2 DRILLS TYP VA INOX 5060996
TITEX A1148-NO33 DEEP HOLE DRILLS HSS-E TYPE UFL 5057076
GUHRING 00245 021.750 STANDARD HSS DRILLS 9002450217500
DORMER A9404.2 SERIES DRILL 4.20 MM 5973259
GUHRING 00549 002.700 GT80/100 DRILLS 9005490027000