Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 002.050 HSS/HSCO COATED DRILLS 9002180020500
GUHRING 00218 002.050 HSS/HSCO COATED DRILLS 9002180020500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180020500
rubix:
343A4746
ean:
4031093046473
Technical specifications
Drilling diameter
2.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 002.050 HSS/HSCO COATED DRILLS 9002180020500
Technical specifications
Attributes
Drilling diameter
2.05
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
2.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER TIN MM 1.7 860781
TITEX A1254TFT-3 DRILLS TYP VA INOX 5061003
DORMER A00213.0 JOBBER DRILL 13.00 MM 5967345
GUHRING 05519 004.700 TWIST DRILLS
GUHRING 00659 002.950 HSS/HSCO COATED DRILLS 9006590029500
GUHRING 00245 010.750 STANDARD HSS DRILLS 9002450107500
GUHRING 00534 007.800 DRILLS OTHER 9005340078000
GUHRING 00605 007.800 TWIST DRILL HSCO
CUTLINE DRILL - HSS JOBBER MM 6.7 845801
GUHRING 02498 003.000 GT80/100 COATED DRILLS 9024980030000
TITEX A1149XPL-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236390
TITEX A3143-0.22 MICRO DRILLS HSS 5062856
GUHRING 00659 003.050 HSS/HSCO COATED DRILLS 9006590030500
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.0 860749
CUTLINE DRILL - HSS STUB MM 3 861225