GUHRING 00245 010.750 STANDARD HSS DRILLS 9002450107500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 10.750
Rubix:344A2719
Manufacturer :9002450107500
EAN:4031093074162


Technical specifications
| Drilling diameter | 10.75 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00245 010.750 STANDARD HSS DRILLS 9002450107500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 10.75 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam tempered (black oxidation) |
| Internal cooling | no |
| Taper shank | mk1 |
| Body material | hss |
| Machining material | alloy/non-alloy steels and cast steel; gray, malleable and spheroidal cast iron; sintered metal, nickel silver and graphite (aluminum: limited use) |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 29.67 excl. VAT
/ Each
£ 35.60 incl. VAT
- Usually arrives within 14 working days












