Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 006.300 HSS/HSCO COATED DRILLS 9002180063000
GUHRING 00218 006.300 HSS/HSCO COATED DRILLS 9002180063000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180063000
rubix:
343A5044
ean:
4031093047340
Technical specifications
Drilling diameter
6.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 006.300 HSS/HSCO COATED DRILLS 9002180063000
Technical specifications
Attributes
Drilling diameter
6.3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.62
excl. VAT
/
Each
£
42.74
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
GUHRING 00549 001.800 GT80/100 DRILLS 9005490018000
GUHRING 00506 003.000 DRILLS OTHER 9005060030000
DORMER A5103.2 JOBBER DRILL 3.20 MM 5970437
CUTLINE DRILL - HSS JOBBER TIN MM 8.2 860846
GUHRING 00205 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N STEAM
DORMER A1202.2 STUB DRILL 2.20 MM 5968005
TITEX A1249XPL-3.7 DEEP HOLE DRILL 5236541
GUHRING 00205 000.420 TWIST DRILL HSS 0.420 MM DIN 338 TYPE N BRIGHT
TITEX A1247-7.7 JOBBER DRILLS HSS/HSS-E 5060622
CUTLINE 832030 DRILL HSS CO5 CUT GROUND 5 MM
GUHRING 00301 001.550 MICRO-PRECISION DRILLS
GUHRING 00305 013.800 TWIST DRILLS
DOR HSS DRILL 7.6 A1107.6
TITEX A1148-NO51 DEEP HOLE DRILLS HSS-E TYPE UFL 5057096
TITEX A1247-1.3 JOBBER DRILL 5060512