CUTLINE DRILL - HSS JOBBER TIN MM 8.2 860846
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
GISS Cutline:860846
Rubix:860846
EAN:3660338156632


Technical specifications
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 8.2 860846
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 8.2 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 8.2 mm |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery