References
Gühring:618 6.200
Rubix:285A7152
Manufacturer :9006180062000
EAN:4031093190718

Product details : GUHRING 00618 006.200 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 6.2 mm |
Show UNSPSC/ECL@SS
£ 44.40 excl. VAT
/ Each
£ 53.28 incl. VAT
- Usually arrives within 14 working days
