Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00236 008.100 HSS/HSCO COATED DRILLS 9002360081000
GUHRING 00236 008.100 HSS/HSCO COATED DRILLS 9002360081000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002360081000
rubix:
344A2108
ean:
4031093071277
Technical specifications
Drilling diameter
8.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00236 008.100 HSS/HSCO COATED DRILLS 9002360081000
Technical specifications
Attributes
Drilling diameter
8.1
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
8.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.33
excl. VAT
/
Each
£
56.80
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
GUHRING 09651 011.510 TWIST DRILL HSS 11.510 MM DIN 338 TYPE N TIN
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.0 860749
TITEX A1247-3.4 JOBBER DRILLS HSS/HSS-E 5060571
GUHRING 02047 002.700 GT80/P2000 HSCO DRILLS 9020470027000
DORMER A55314.0 5970058
GUHRING 00329 009.100 HSS/HSCO COATED DRILLS 9003290091000
TITEX A1247-NO31 JOBBER DRILLS HSS/HSS-E 5060473
TITEX A1249XPL-7.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236582
TITEX A1622-15/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062551
DORMER A5205.4 STUB DRILL 5.40 MM 5970505
GUHRING 00672 003.000 EXTRA COATED DRILLS 9006720030000
DORMER A9402.7 SERIES DRILL 2.70 MM 5973092
DORMER A1259.0X250 SERIES DRILL 9.00 MM X 250 MM 5968990
GUHRING 00622 001.900 GT80/100 DRILLS 9006220019000
TITEX A1547-3.5 JOBBER DRILLS HSS/HSS-E 5062181