Helicoidal HSS drill bit with cylindrical tail Dormer
Drilling diameter | 14 mm |
---|---|
Total length | 160 mm |
Length of cut | 101 mm |
Drilling diameter | 14 mm |
---|---|
Total length | 160 mm |
Length of cut | 101 mm |
Din standard | Dormer norm |
Ratio of diameter to length of drill hole | 5xD |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 14 mm |
Usually arrives within 14 working days