Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00237 006.700 DRILLS OTHER 9002370067000
GUHRING 00237 006.700 DRILLS OTHER 9002370067000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002370067000
rubix:
344A2175
ean:
4031093071666
Technical specifications
Drilling diameter
6.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00237 006.700 DRILLS OTHER 9002370067000
Technical specifications
Attributes
Drilling diameter
6.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.67
excl. VAT
/
Each
£
95.60
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 05519 006.200 TWIST DRILLS
DORMER A1083.3 JOBBER DRILL 3.30 MM 5968428
DORMER A9406.1 SERIES DRILL 6.10 MM 5972189
TITEX A1547-1.5 JOBBER DRILLS HSS/HSS-E 5062155
GUHRING 00225 003.100 TWIST DRILLS
GISS CUTLINE TCT9.5 9.50MM TCT HSS DRILL
CUTLINE DRILL - HSS CO5% JOBBER MM 4.5 845881
DORMER A55318.0 5970137
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 3.2 861181
DORMER A77715/32 JOBBER DRILL 15/32 INCH 5970934
GUHRING 00205 000.960 UNIVERSAL HSS DRILLS 9002050009600
CUTLINE DRILL - HSS REDUCED SHANK MM 15 861159
GUHRING 00217 015.200 STANDARD HSS DRILLS 9002170152000
GUHRING 05523 006.400 TWIST DRILL HSCO 6.400MM TYPE GU 500 DZ BRIGHT
GUHRING 05523 004.500 TWIST DRILL HSCO 4.500MM TYPE GU 500 DZ BRIGHT