CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 3.2 861181
Cylindrical hss drill bits - hss co5% - flat bottom boring - gold
See technical informationSee documentsReferences
GISS Cutline:861181
Rubix:861181
EAN:3660338159916


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Documents
Product details : CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 3.2 861181
Flattened shank to prevent rotation of the bit in the chuck
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 338 w |
| Coating | gold |
| Angle of helix | 40 ° |
| Tip angle | 135 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
- Usually arrives within 14 working days