Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 005.800 HSS/HSCO COATED DRILLS 9024560058000
GUHRING 02456 005.800 HSS/HSCO COATED DRILLS 9024560058000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560058000
rubix:
339A1741
ean:
4031093345293
Technical specifications
Drilling diameter
5.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 005.800 HSS/HSCO COATED DRILLS 9024560058000
Technical specifications
Attributes
Drilling diameter
5.8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.57
excl. VAT
/
Each
£
15.08
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
GUHRING 00317 002.200 HSS/HSCO COATED DRILLS 9003170022000
DORMER A11018.5 SERIES DRILL 18.50 MM 5967907
GUHRING 00205 002.100 TWIST DRILLS 2.100 MM
DORMER A1475.5 JOBBER DRILL 5.50 MM 7022442
DORMER A9404.3 SERIES DRILL 4.30 MM 5973263
GUHRING 00235 010.500 TWIST DRILLS
GUHRING 00667 003.200 TWIST DRILLS
TITEX A1154TFT-6.6 DRILLS TYP VA INOX 5200123
DORMER A10812.0 JOBBER DRILL 12.00 MM 5968241
GUHRING 00245 017.700 STANDARD HSS DRILLS 9002450177000
TITEX DA110-08-03.500U0-WZ90AJ JOBBER DRILL 7506450
DORMER A51011.1 JOBBER DRILL 11.10 MM 5970097
TITEX A1511-7.25 JOBBER DRILLS HSS/HSS-E 5061701
GUHRING 02047 002.300 GT80/P2000 HSCO DRILLS 9020470023000
GUHRING 00667 000.800 TWIST DRILL HSS 0.800 MM DIN 340 TYPE N TIN