GUHRING 02901 004.000 MACHINE TAP HSS-E-PM THROUGH HOLE M4 6HX 3XD
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2901 4.000
Rubix:80136897
Manufacturer :9029010040000
EAN:4031093633062
Product details : GUHRING 02901 004.000 MACHINE TAP HSS-E-PM THROUGH HOLE M4 6HX 3XD
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Usually arrives within 14 working days

