WALTER 202161-M6 ADVANCED MACHINE TAPS HSS-E 5075934
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:202161-M6
Rubix:276A1645
Manufacturer :5075934
EAN:4042446004866

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER 202161-M6 ADVANCED MACHINE TAPS HSS-E 5075934
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6hx |
| Threading | m6 |
| Total length | 80 mm |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 23 mm |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 46.26 excl. VAT
/ Each
£ 55.51 incl. VAT
- Usually arrives within 14 working days