Metric tap hsse 3% vanadium- multi-material - Through holes
Threading | Metric |
---|---|
Threading diameter | 20 mm |
Thread | 2.5 mm |
Total length | 140 mm |
Body material | HSS-E |
Coating | Vaporized |
Tolerance | 6H |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Material | Steels / Non-ferrous / Cast iron / Stainless steels |
Din standard | DIN 376 |
Capacity length | 34 mm |
Usually arrives within 14 working days