Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00317 000.600 HSS/HSCO COATED DRILLS 9003170006000
GUHRING 00317 000.600 HSS/HSCO COATED DRILLS 9003170006000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003170006000
rubix:
344A8551
ean:
4031093098717
Technical specifications
Drilling diameter
0.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00317 000.600 HSS/HSCO COATED DRILLS 9003170006000
Technical specifications
Attributes
Drilling diameter
0.6
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.93
excl. VAT
/
Each
£
21.52
incl. VAT
Usually arrives within 14 working days
Select variants (59)
Add to cart
Check our products from related categories
GUHRING 00357 018.000 DRILLS OTHER 9003570180000
GUHRING 00235 010.500 TWIST DRILLS
GUHRING 00235 006.800 TWIST DRILLS
GUHRING 00502 002.000 TWIST DRILLS
CUTLINE DRILL - HSS REDUCED SHANK MM 15.5 861160
DORMER A100N75 JOBBER DRILL N75 5966745
TITEX A1522-5.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061909
DORMER A1011.3 JOBBER DRILL 1.30 MM 5968032
DORMER A100 HSS JOBBER DRILL 2.0MM
TITEX A1211-14.5 JOBBER DRILLS HSS/HSS-E 5058630
DORMER A1209/16 STUB DRILL 9/16 INCH 5968623
DORMER A100 HSS JOBBER DRILL 12.5MM
CUTLINE DRILL - HSS JOBBER MM 2.6 845760
CUTLINE DRILL - HSS LONG SERIES MM 1.7 861305
GISS CUTLINE TCT12.0 12.00MM TCT HSS DRILL