Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 001.630 HSS/HSCO COATED DRILLS 9003290016300
GUHRING 00329 001.630 HSS/HSCO COATED DRILLS 9003290016300
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290016300
rubix:
344A9186
ean:
4031093102100
Technical specifications
Drilling diameter
1.63
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 001.630 HSS/HSCO COATED DRILLS 9003290016300
Technical specifications
Attributes
Drilling diameter
1.63
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
DORMER A7778.1 JOBBER DRILL 8.10 MM 5971287
GUHRING 00301 000.100 MICRO-PRECISION DRILLS
GUHRING 00336 001.600 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.9 860908
GUHRING 00206 005.300 HSS/HSCO COATED DRILLS 9002060053000
GUHRING 00652 004.500 GT80/100 COATED DRILLS 9006520045000
DEWALT DT9579-QZ SDS-PLUS MASONRY DRILL BIT 16 X 200MM
TITEX A1211-10.8 JOBBER DRILLS HSS/HSS-E 5058579
GUHRING 05519 009.400 TWIST DRILLS
DORMER A1088.6 5968205
GUHRING 00504 004.500 GT80/100 DRILLS 9005040045000
TITEX A3143-1.35 MICRO DRILLS HSS 5062941
GUHRING 00207 007.500 TWIST DRILLS
GUHRING 00301 001.600 HSS/HSCO COATED DRILLS 9003010016000
TITEX A1211-3.65 JOBBER DRILLS HSS/HSS-E 5058728