Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 003.350 TWIST DRILLS
GUHRING 00329 003.350 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290033500
rubix:
285A5389
ean:
4031093102827
Technical specifications
Drilling diameter
3.35
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 003.350 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
3.35
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.25
excl. VAT
/
Each
£
8.70
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
GUHRING 00301 001.800 HSS/HSCO COATED DRILLS 9003010018000
GUHRING 00245 037.500 STANDARD HSS DRILLS 9002450375000
CUTLINE DRILL - HSS STUB MM 7 861264
TITEX A3143-0.6 MICRO DRILL 5062894
DORMER A1253.0X250 SERIES DRILL 3.00 MM X 250 MM 5968620
GUHRING 02047 008.700 GT80/P2000 HSCO DRILLS 9020470087000
GUHRING 00205 001.240 UNIVERSAL HSS DRILLS 9002050012400
DORMER A00210.7 JOBBER DRILL 10.70 MM 5966880
DORMER A1476.0 JOBBER DRILL 6.00 MM 7022447
GUHRING 00634 026.000 DRILLS OTHER 9006340260000
DRILL TWIST 1.40MM TITEX A1211
DORMER A90018.5 5971389
DORMER A1101/8 SERIES DRILL 1/8 INCH 5967934
GUHRING 00245 056.000 TWIST DRILLS
GUHRING 00242 008.000 TWIST DRILLS