DORMER A1253.0X250 SERIES DRILL 3.00 MM X 250 MM 5968620
Metal drill bits A125
See technical informationReferences
Dormer:A1253.0X250
Rubix:021473
EAN:7320760020142




Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
Product details : DORMER A1253.0X250 SERIES DRILL 3.00 MM X 250 MM 5968620
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- In stock: Next day delivery