Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 008.000 MILLS CARBIDE UNIVERS 9037200080000
GUHRING 03720 008.000 MILLS CARBIDE UNIVERS 9037200080000
Solid carbide miller Gühring
References
gühring:
9037200080000
rubix:
340A4925
ean:
4031093388511
Product details
Technical specifications
Product details : GUHRING 03720 008.000 MILLS CARBIDE UNIVERS 9037200080000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.58
excl. VAT
/
Each
£
42.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 862839 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZMAX M
SANDVIK 2F342-0953-076-PDP2BM SC MILLING CM PLURA 2 8351770
WALTERPROT MC326-16.0E4P150-WJ30TF ENDMILL 7096070
WALTERPROT H302711-8 MILLING CUTTERS SOLID CARBIDE 5082128
SANDVIK 2P350-0600-OA O12M 7254438
DORMER S2623.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706924
SANDVIK 316-12CM210-12030G 1730 316 SOLID CARBIDE HEAD 7611715
SANDVIK 1P231-2540-XA1630 SC MILLING CM PLURA 1 7045731
SANDVIK R216.42-05030-AK06G1620 SC MILLING CM PLURA 2 5743412
DORMER S7174.0 END MILL 4.00 MM 6706700
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 6 862636
GUHRING 05582 020.000 END MILL SOLID CARBIDE 20.000MM H10 TYPE N FIRE
SANDVIK 2P350-1270-OAO12M SC MILLING CM PLURA 2 7254455
SANDVIK R216.33-06040-AJ10UH10F SC MILLING CM PLURA 2 5743344
MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831