Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00550 007.000 DRILLS OTHER 9005500070000
GUHRING 00550 007.000 DRILLS OTHER 9005500070000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005500070000
rubix:
342A7132
ean:
4031093167949
Technical specifications
Drilling diameter
7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00550 007.000 DRILLS OTHER 9005500070000
Technical specifications
Attributes
Drilling diameter
7
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.68
excl. VAT
/
Each
£
18.82
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00206 010.000 TWIST DRILLS
DORMER A7775/16 JOBBER DRILL 5/16 INCH 5971159
TITEX A1254TFT-4.65 DRILLS TYP VA INOX 5061014
GUHRING 00245 004.300 TWIST DRILLS
GUHRING 00667 000.600 TWIST DRILLS
TITEX A1247-10.2 JOBBER DRILL 5060524
DORMER A10013.9 JOBBER DRILL 13.90 MM 5967363
CUTLINE DRILL HSS JOBBER TIN TIP MM 4.0 860679
CUTLINE DRILL - HSS JOBBER MM 2 845754
DORMER A120 HSS STUB DRILL 8.8MM
GUHRING 00209 001.800 HSS/HSCO COATED DRILLS 9002090018000
DORMER A77711.2 JOBBER DRILL 11.20 MM 5971042
GUHRING 00659 014.000 HSS/HSCO COATED DRILLS 9006590140000
GUHRING 05519 001.300 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 4.3 860807