References
Dormer:A10013.9
Rubix:023670
EAN:7320760001042




Technical specifications
| Drilling diameter | 13.9 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : DORMER A10013.9 JOBBER DRILL 13.90 MM 5967363
Applications
Technical specifications
Attributes
| Drilling diameter | 13.9 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.9 mm |
Show UNSPSC/ECL@SS
£ 181.45 excl. VAT
/ 5 pieces
£ 217.74 incl. VAT
- Usually arrives within 14 working days