Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00553 010.000 DRILLS OTHER 9005530100000
GUHRING 00553 010.000 DRILLS OTHER 9005530100000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005530100000
rubix:
342A9380
ean:
4031093174398
Technical specifications
Drilling diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00553 010.000 DRILLS OTHER 9005530100000
Technical specifications
Attributes
Drilling diameter
10
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.28
excl. VAT
/
Each
£
26.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 02047 008.100 GT80/P2000 HSCO DRILLS 9020470081000
TITEX A1244-5.6 JOBBER DRILL 5060397
GUHRING 00605 001.150 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.4 860983
TITEX A1244-6.9 JOBBER DRILL 5060413
GUHRING 00535 006.250 GT80/100 DRILLS 9005350062500
GUHRING 00535 006.000 GT80/100 DRILLS 9005350060000
GUHRING 00653 005.050 TWIST DRILLS
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.2 860701
DORMER A1176.5 STUB DRILL 6.50 MM 5968115
DORMER A55315.0 5970080
BOSCH 2608587161 CYL-9 CERAMIC; 6 X 80 MM PACK OF 5
GUHRING 00206 006.000 TWIST DRILLS
TITEX A1148-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057114
TITEX A1222-5.9 DEEP HOLE DRILL 5059501