Tile Drill Bit
Drilling diameter | 6 mm |
---|---|
Total length | 70 mm |
Logistic Weight | 12 g |
---|---|
Packaged dimensions (D x W x H) | 156x45x4 mm |
Package weight | 12 g |
Drilling diameter | 6 mm |
Total length | 70 mm |
Coating | Uncoated |
Machining material | Ceramic;Soft Density Tiles;Non-Toughened Glass |
Body material | Non-Metallic and other materials |
Usually arrives within 14 working days