Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00554 008.000 HSS/HSCO COATED DRILLS 9005540080000
GUHRING 00554 008.000 HSS/HSCO COATED DRILLS 9005540080000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005540080000
rubix:
342A9839
ean:
4031093175685
Technical specifications
Drilling diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00554 008.000 HSS/HSCO COATED DRILLS 9005540080000
Technical specifications
Attributes
Drilling diameter
8
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
TITEX A1244-5/64IN JOBBER DRILLS HSS/HSS-E 5060403
TITEX A1211TIN-4.1 JOBBER DRILLS HSS/HSS-E 5058932
CUTLINE DRILL - HSS CO5% JOBBER MM 4.3 845879
DORMER A1204.1 STUB DRILL 4.10 MM 5968439
TITEX A1222-13/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059440
DORMER A1205.0 HSS STUB DRILL 5.0MM
GUHRING 00660 000.430 HSS/HSCO COATED DRILLS 9006600004300
GUHRING 00217 004.350 STANDARD HSS DRILLS 9002170043500
GUHRING 00305 001.700 TWIST DRILL HSCO 1.700 MM DIN 338 TYPE N BRIGHT
DORMER A5103.4 A510 3.40 MM ADX STRAIGHT SHANJOBBER DRILL 338 5970441
TITEX A1247-5.4 JOBBER DRILLS HSS/HSS-E 5060596
DOR HSS-TIN STUB DRILL 3.6
DORMER A1474.0 JOBBER DRILL 4.00 MM 7022427
TITEX A1211-3.7 JOBBER DRILLS HSS/HSS-E 5058729
DORMER A1175.4 STUB DRILL 5.40 MM 5968054