References
Dormer:A0223.6
Rubix:1198186
Manufacturer :5967100
EAN:7320760589144





Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
Product details : DOR HSS-TIN STUB DRILL 3.6
Applications
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 52 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ 10 pieces
£ 36.24 incl. VAT
- Usually arrives within 14 working days