Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00577 001.780 DRILLS OTHER 9005770017800
GUHRING 00577 001.780 DRILLS OTHER 9005770017800
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005770017800
rubix:
343A1441
ean:
4031093179348
Technical specifications
Drilling diameter
1.78
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00577 001.780 DRILLS OTHER 9005770017800
Technical specifications
Attributes
Drilling diameter
1.78
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.10
excl. VAT
/
Each
£
6.12
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER A1476.8 JOBBER DRILL 6.80 MM 7022455
CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 6.6 861775
GUHRING 00205 005.050 UNIVERSAL HSS DRILLS 9002050050500
DORMER A55318.0 5970137
TITEX A1149XPL-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5236391
GUHRING 00218 002.000 TWIST DRILLS
TITEX A1511-1.65 JOBBER DRILLS HSS/HSS-E 5061571
TITEX A1149XPL-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236418
GUHRING 00305 005.400 TWIST DRILLS
GUHRING 00622 001.600 GT80/100 DRILLS 9006220016000
TITEX A1244-NO52 JOBBER DRILLS HSS/HSS-E 5060248
GUHRING 00651 001.170 TWIST DRILLS
DORMER A1253/16X200 SERIES DRILL 3/16 INCH X 200 MM 5968638
DORMER A1257/64X125 SERIES DRILL 7/64 INCH X 125 MM 5969172
DORMER A7774.6 JOBBER DRILL 4.60 MM 5971134