References
Gühring:651 1.170
Rubix:285A7221
Manufacturer :9006510011700
EAN:4031093198271

Product details : GUHRING 00651 001.170 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.17 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.17 mm |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Usually arrives within 14 working days
