GUHRING 00653 013.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006530130000
rubix:285A5281
ean:4031093206921
brand logo
brand logo
Technical specifications
Drilling diameter13 mm
Total length102 mm
Length of cut51 mm
See all Specifications

Product details : GUHRING 00653 013.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter13 mm
Total length102 mm
Length of cut51 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter13 mm
Show UNSPSC/ECL@SS
£ 53.03 excl. VAT
/ Each
£ 63.64 incl. VAT
  • Usually arrives within 14 working days