Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 001.300 MICRO-PRECISION DRILLS
GUHRING 00660 001.300 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600013000
rubix:
285A3949
ean:
4031093217293
Technical specifications
Drilling diameter
1.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 001.300 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
1.3
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
1.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GUHRING 00317 006.900 HSS/HSCO COATED DRILLS 9003170069000
DORMER A51010.3 JOBBER DRILL 10.30 MM 5970066
TITEX A1148-25/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057172
DORMER A9402.4 SERIES DRILL 2.40 MM 5973084
GUHRING 00301 001.000 MICRO-PRECISION DRILLS
GUHRING 01228 008.600 GT80/100 COATED DRILLS 9012280086000
TITEX A1244-7.6 JOBBER DRILL 5060420
TITEX A1544-4.3 JOBBER DRILLS HSS/HSS-E 5062093
TITEX A1211TIN-4.6 JOBBER DRILLS HSS/HSS-E 5058937
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 7.5 861194
GUHRING 00329 001.550 TWIST DRILLS
SPARTEX 863986 5.1 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS CO5% JOBBER MM 5.9 845895
DORMER A510 ADX JOBBER DRILL 10.1MM
DORMER A6208.5 6499934