References
Dormer:A51010.1
Rubix:1063552
Manufacturer :5970051
EAN:7320760036181





Technical specifications
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A510 ADX JOBBER DRILL 10.1MM
Strengths
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10.1 mm |
Show UNSPSC/ECL@SS
£ 75.33 excl. VAT
/ Each
£ 90.40 incl. VAT
- Usually arrives within 14 working days