Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00791 008.000 MACHINE TAPS 9007910080000
GUHRING 00791 008.000 MACHINE TAPS 9007910080000
Machine thread-cutter Gühring
References
gühring:
9007910080000
rubix:
344A9673
ean:
4031093249522
Technical specifications
Threading diameter
8
mm
Body material
HSS-E
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00791 008.000 MACHINE TAPS 9007910080000
Technical specifications
Attributes
Threading diameter
8
mm
Body material
HSS-E
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.30
excl. VAT
/
Each
£
32.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER E513M12X1.5NO6 TAP M12 X 1.50 MM 5976733
DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517
SANDVIK T200-PM100AA-M8P1PM COROTAP 8057112
GUHRING 01087 027.230 MACHINE TAPS 9010870272300
DORMER E5502 5977431
SANDVIK T300-XM101DA-M12B125 COROTAP OPTIMIZED FOR VERSATILITY 8248837
WALTER M22513-UNC4 TAPS HSS-E X PERT 6149934
WALTER P2036035-M12 TAPS HSS-E X PERT 6149272
SANDVIK T200-XM100DF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539555
GUHRING 00830 012.007 MACHINE TAPS 9008300120070
DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
WALTER 25460-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078965
WALTERPROT TC216.UNF10-C0-WY80AA MACHINE TAP 7528672
SANDVIK T200-SD100AI-1/2D115 COROTAP 6423910
SANDVIK T300-XM101DE-7/8B150 COROTAP OPTIMIZED FOR VERSATILITY 6539184