GUHRING 00816 003.000 MACHINE TAPS 9008160030000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:816 3.000
Rubix:345A0145
Manufacturer :9008160030000
EAN:4031093252126


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00816 003.000 MACHINE TAPS 9008160030000
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 21.53 excl. VAT
/ Each
£ 25.84 incl. VAT
- Usually arrives within 14 working days