Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DA-M10 C110 6635033
SANDVIK T200-XM101DA-M10 C110 6635033
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DA-M10C110
rubix:
286A9497
manufacturer :
6635033
ean:
26635033
Technical specifications
Threading diameter
10
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM101DA-M10 C110 6635033
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.23
excl. VAT
/
Each
£
37.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-NM106AB-M6X075N1PR COROTAP 8330258
DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
GUHRING 00824 014.000 MACHINE TAPS 9008240140000
SANDVIK T300-PM104DA-M10P1PM COROTAP 8055827
GUHRING 00877 010.000 MACHINE TAPS 9008770100000
DORMER E422M10 E422 M10 X 1.50 MM-E SPIRAL POINT TAP 371 5976624
SANDVIK T300-XM100DB-M20X150B150 6539172
GUHRING 00815 002.500 MACHINE TAPS 9008150025000
WALTER M20563-M24 TAPS HSS-E X PERT 6149798
WALTER E2031416-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5603113
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
WALTER 224102-UNC3/8 ADVANCED MACHINE TAPS HSS-E 5078179
GUHRING 00810 008.000 MACHINE TAPS 9008100080000
DORMER EP313/4 SPIRAL POINT TAP 3/4 INCH X 16 5973894
DORMER EP208-32 SPIRAL POINT TAP NO.8 X 32 5973752