GUHRING 00819 020.000 MACHINE TAPS 9008190200000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:819 20.000
Rubix:345A0256
Manufacturer :9008190200000
EAN:4031093252706


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00819 020.000 MACHINE TAPS 9008190200000
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 80.60 excl. VAT
/ Each
£ 96.72 incl. VAT
- Usually arrives within 14 working days