GUHRING 00827 006.003 MACHINE TAPS 9008270060030
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 6.003
Rubix:345A0442
Manufacturer :9008270060030
EAN:4031093253734


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 006.003 MACHINE TAPS 9008270060030
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 6.003 mm |
| Angle of helix | 40 ° |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days