GUHRING 00832 018.005 MACHINE TAPS 9008320180050


Machine thread-cutter Gühring

References
gühring:9008320180050
rubix:345A0801
ean:4031093632935
brand logo
brand logo
Technical specifications
Threading diameter18 mm
Angle of helix40 °
Body materialHSS-E
See all Specifications

Product details : GUHRING 00832 018.005 MACHINE TAPS 9008320180050


Through hole machine tap

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter18 mm
Angle of helix40 °
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 113.43 excl. VAT
/ Each
£ 136.12 incl. VAT
  • Usually arrives within 14 working days