GUHRING 00911 012.700 MACHINE TAPS 9009110127000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:911 12.700
Rubix:345A3297
Manufacturer :9009110127000
EAN:4031093264891

Product details : GUHRING 00911 012.700 MACHINE TAPS 9009110127000
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 1/2 |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
- Usually arrives within 14 working days
