References
Dormer:E3821/8
Rubix:376A1967
EAN:7320760664568



Product details : DORMER E3821/8 6305851
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 8.8 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days
