DOR EP40 1 HSCO BRIGHT/GOLD SPECTRUM BSPF SP PNT TAP DIN 5156
Machine taps EP40
See technical informationReferences
Dormer:EP401
Rubix:2019292
EAN:7320760138656




Technical specifications
| Threading | g(bsp) 1' |
|---|---|
| Threading diameter | 30.75 mm |
| Type | british through-bores |
Product details : DOR EP40 1 HSCO BRIGHT/GOLD SPECTRUM BSPF SP PNT TAP DIN 5156
HSS-E Machine tap for gas thread un-coated DIN 5156 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 1' |
|---|---|
| Threading diameter | 30.75 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 25 mm |
| Coating | gold |
| Total length | 160 mm |
| Body material | hss-e / pm |
| Threading | g(bsp) 1' |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 265.65 excl. VAT
/ Each
£ 318.78 incl. VAT
- Usually arrives within 14 working days