References
Gühring:911 4.826
Rubix:285A4804
Manufacturer :9009110048260
EAN:4031093264839

Product details : GUHRING 00911 004.826 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unf |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 30.51 excl. VAT
/ Each
£ 36.61 incl. VAT
- Usually arrives within 14 working days
