Machine thread-cutter Dormer
Threading diameter | 18 mm |
---|---|
Angle of helix | 15 ° |
Total length | 125 mm |
Threading diameter | 18 mm |
---|---|
Angle of helix | 15 ° |
Total length | 125 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 15.5 mm |
Square drive adapter | 14 mm |
Coating | bright |
Usually arrives within 14 working days